3M

3-1/2 in. Compact Replacement Filter Cartridge

Part #3MCCOMPLETE  |  Manufacturer Part #5618007

Diameter:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No spills, no mess, fast, easy, and sanitary cartridge change with 1/4 of a turn

Lead Law Compliant

Documents

Specifications

Application: Residential

Brand Model Compatibility: Aqua-Pure AP Easy Complete

Capacity: 750 gal

Cartridge Type: Filter

Contaminant Removal: Chlorine Taste and Odor, Cysts, Lead, Mercury, Select VOCs

Diameter: 3-1/2 in

End Connection 1: Push-In

Filter Life Months : 6

Filtering System: Point of Use

Flow Rate: .75 gpm

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 42

Type: 3MCCOMPLETE