3 in. Mini-Boom Petroleum Sorbent in White (Case of 4)

You last purchased this on
 
3M™

3 in. Mini-Boom Petroleum Sorbent in White (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

3 in. Mini-Boom Petroleum Sorbent in White (Case of 4)

  • Fast #
  • Part #3M7100011410
  • Item #7303374
  • Manufacturer Part #7100011410
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in three lengths.
  • Ideal for placing around equipment.
  • For use in oil-only Sorbent applications.
  • Scrim on the outside of mini-boom identifies the use while containing particulate Sorbent material.
  • Helps prevent leaks/spills from spreading to adjacent areas.
  • Requires Certification

Documents


Specifications

Application:
Oil, Chemical, Water
Color Finish Name:
White
Length:
12 ft
Package Quantity:
Case of 4
Width:
3 in