11 x 9 in. Sanding Sheet Abrasive in Maroon
314D 11 x 9 in. Sanding Sheet Abrasive in Maroon
Frequently Purchased Together
Product Details
- Versatile, durable sheet performs on metal, wood and plastic surfaces
- Cloth backing is both flexible and durable enough for machine use
- Finishes contours, deburrs, removes rust
- Tear sheets by hand for convenient sizing and reduced waste
Specifications
- Application:
- Blending, Cleaning, Deburring, Finishing
- Collection:
- 314D
- Color Finish Name:
- Maroon
- Grit Size:
- 80 µm
- Length:
- 11 in
- Material:
- Aluminum Oxide
- Origin:
- Global
- Product Type:
- Cloth Sheet
- Width:
- 9 in