32 in. Buffer Floor Pad in Red (Case of 10)
32 in. Buffer Floor Pad in Red (Case of 10)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used for everyday cleaning under and automatic scrubber
- Also designed for spray buffing
- Use to light scrub without dulling the finish
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- Use on rotary or automatic floor machines
- Cleans when damp; buffs when dry
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 14 in
- Package Quantity:
- Case of 10
- Width:
- 32 in