20 in. Natural Blend Pad in White (Case of 5)

You last purchased this on
 
3M™

3300 Series 20 in. Natural Blend Pad in White (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

3300 Series 20 in. Natural Blend Pad in White (Case of 5)

  • Fast #
  • Part #3M7000000714
  • Item #5054992
  • Manufacturer Part #7000000714
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
  • Removes marks and scuffs while polishing
  • Blend of natural (hog’s hair) and synthetic fibers provides high gloss with minimal swirl marks
  • Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content
  • Consistent high gloss with minimal swirl marks
  • Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
  • Requires Certification

Documents


Specifications

Collection:
3300 Series
Color Finish Name:
White
Material:
Non-Woven Fiber
Package Quantity:
Case of 5
Pad Size:
20 in
Thickness:
1 in
Type:
3M04801118210