3.34 gpm Water Filter System
3.34 gpm Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate, chlorine taste and odor, cyst*, and bacteria¹ from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Provides consistent high quality water
- Sanitary quick change (SQC) encapsulated cartridge design reduces media contamination during change-outs
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Reduces unwanted taste/odors and chlorine corrosion of metallic components
- Valve-in-head design
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 35000 gal
- Contaminant Removal:
- Bacteria, Chlorine, Taste, Odor, Cysts, Scale, Sediment
- Depth:
- 5 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.34 gpm
- Height:
- 17-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi