3/4 in. Dual Port Water Filtration System
3/4 in. Dual Port Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate*, chloramines, and chlorine taste and odor from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Provides consistent quality water
- Designed for chloramine reduction in ice, coffee, and cold beverage applications
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Dual Port system is engineered to provide high flow rates, high capacities, and the benefits of multiple-equipment filtration in a single compact package
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 108000 gal
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 10 gpm
- Height:
- 24-1/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Width:
- 23-5/16 in