3/4 in. x 60 ft. Electric Vinyl Tape

Part #3M05400769764  |  Item #1764251  |  Manufacturer Part #05400769764

$ 1.21 EACH

Length:

60 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3M™ Temflex™ Vinyl Electrical Tape
  • Economical solution for less demanding indoor jobs
  • General purpose tape

Lead Law Compliant

Specifications

Color Finish: Black

Lead Law Compliant: Yes

Length: 60 ft

Material: Plastic

Material Type: Vinyl

Product Type: Electrical Tape

Thickness: 7 mil

Width: 3/4 in