20 in. Natural Blend Floor Pad in Tan (Case of 5)
3500 Series 20 in. Natural Blend Floor Pad in Tan (Case of 5)
Frequently Purchased Together
Product Details
- Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
- Removes marks and scuffs while polishing
- Used for high speed burnishing on harder finishes and high traffic conditions
- Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content
- Open construction resists clogging and washes out easily for long pad life
- Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
Documents
Specifications
- Collection:
- 3500 Series
- Color Finish Name:
- Tan
- Material:
- Non-Woven Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- Thickness:
- 1 in
- Type:
- 3M04801119008