3500 Series 27 in. Natural Blend Floor Pad in Tan (Case of 5)

Part #3M04801120317  |  Item #5055014  |  Manufacturer Part #04801120317

$ 55.58 per CASE

Pad Size:

27 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Used for buffing or limited spray cleaning on harder finishes and high traffic conditions
  • Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
  • Removes marks and scuffs while polishing
  • Polyester fiber contains a minimum of 50% post-consumer recycled content

Specifications

Collection: 3500 Series

Color Finish: Tan

Material: Non-Woven Fiber

Package Quantity: Case of 5

Pad Size: 27 in

Thickness: 1 in

Type: 3M04801120317