36 yd. Hazard Caution and Warning Tape in Black and Yellow

You last purchased this on
 
3M™

36 yd. Hazard Caution and Warning Tape in Black and Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

36 yd. Hazard Caution and Warning Tape in Black and Yellow

  • Fast #
  • Part #3M7000048864
  • Item #6284506
  • Manufacturer Part #7000048864
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ATTENTION GRABBING: Wide black and yellow stripes help designate safety and/or hazard zones
  • HIGH CONFORMABILITY: Strong, flexible backing is ideal for use on curved and irregular surfaces
  • ECONOMICAL FLOOR MARKING: Cost-effective option for color coding and safety marking applications
  • TAPE YOUR WAY: This tape establishes a powerful bond whether you apply it by hand or with the 3M™ Lane Marking Applicator M1
  • INSTANT ADHESION: Rubber adhesive bonds immediately to a variety of floor surfaces
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Yellow
Length:
36 yd
Material:
Rubber, Plastic
Material Type:
Vinyl
Thickness:
5 mil
Width:
3 in