3M-MATIC 200A CASE SEALER W/3M ACCU
3M-MATIC 200A CASE SEALER W/3M ACCU
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick, easy adjustments allow for a wide range of case heights and widths
- 3M™ AccuGlide™ 3 Taping Heads apply a "C" clip of 2" Scotch® box sealing tape to both top and bottom of cases
- Seals up to 40 uniform cases per minute
- Durable bottom belt drive offers workhorse dependability for cases weighing up to 85 pounds
- Compression rollers squeeze flaps together to create a tight center seam
Specifications
- Height:
- 53 in
- Length:
- 36-1/2 in
- Power Source:
- Corded Electric
- Product Type:
- Case Sealer
- Type:
- 3M51111186169
- UL Listed:
- No
- Watts:
- 220 W
- Width:
- 31 in