3/8 in. 2.5 gpm Water Filter System
Aqua-Pure™ 3/8 in. 2.5 gpm Water Filter System
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6,000 gallon/22,712 liter capacity
- Connects to the primary kitchen or bathroom water faucet for full flow filtration
- Reduces particulate, chlorine taste and odor, parasitic protozoan cysts, lead, and select VOCs such as benzene and p-Dichlorobenzene
- Pleated sub-micron membrane wraps carbon block to capture larger particulate
- Utilizes our sanitary quick change (SQC) cartridge design for easy cartridge change-out with built-in shut off valve – no need to turn off water
- Advanced triple stage carbon-block filtration process to help provide cleaner, clearer, better tasting drinking water
- Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change-out with minimal effort
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53
- CSA Certified:
- CSA B483.1
- Capacity:
- 6000 gal
- Cartridge Type:
- Pleated
- Collection:
- Aqua-Pure™
- Contaminant Removal:
- Benzenechlorine, Chlorine, Lead, Odor, Taste
- Diameter:
- 4-1/2 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.5 gpm
- Hardware Included:
- Yes
- Height:
- 16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Style:
- Modern
- Temperature Range:
- 40 to 100 Deg F
- Weight:
- 4 lb
- Width:
- 4-1/2 in