3M 4-1/2 in. Super Fine Flexible Foam Sanding Sponge in Grey

3M05114128167

Manufacturer Part #: 05114128167

Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Highly conformable sanding sponge finishes around curves and over contoured surfaces
  • Array of available grades can accomplish all stages of final-finish sanding
  • Durable construction lasts for the life of the abrasive
  • Foam pad and textured backing provide comfortable grip
  • Resists loading and rinses clean for reuse

SPECIFICATIONS

Application
Sanding
Length
5-1/2 in
Material
Aluminum Oxide, Foam
Product Type
Sanding Sponge
Thickness
3/16 in
Tool Type
Sandpaper
Type
Super Fine
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday