1 in. 20 gpm Whole House Water Filtration System

You last purchased this on
 
Aqua-Pure™

1 in. 20 gpm Whole House Water Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqua-Pure™

1 in. 20 gpm Whole House Water Filtration System

  • Fast #
  • Part #3M7100008212
  • Item #4338574
  • Manufacturer Part #7100008212
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Up to 20 gallons per minute (GPM) flow rate meets the water pressure demands of most homes
  • Manufactured from FDA CFR-21 compliant materials that are food and drinking water safe
  • Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Three levels of filtration available for different water quality issues.
  • Whole house water filtration helps reduce sediment build-up and increase the life of hot water heaters and appliances
  • 304 Stainless Steel Head provides "sweat-in-place" installation, corrosion resistance, and long life
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
100000 gal
Contaminant Removal:
Odor, Scale, Sediment
Diameter:
4-1/2 in
Filtering Material:
No
Filtering System:
Whole House
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
20 gpm
Height:
25-3/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
125 psi
Temperature Range:
40 to 100 Deg F