4-1/2 x 3 in. General Purpose Scrub Pad in Green (40 Pack)

You last purchased this on
 
Scotch-Brite™

4-1/2 x 3 in. General Purpose Scrub Pad in Green (40 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

4-1/2 x 3 in. General Purpose Scrub Pad in Green (40 Pack)

  • Fast #
  • Part #3M7000052522
  • Item #4871651
  • Manufacturer Part #7000052522
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cleans pots, pans and kitchen equipment
  • Replaces steel wool and metal sponges
  • Thicker, hand-sized version of Scotch-Brite™ general purpose scouring pad 96
  • Medium duty scouring pad
  • Designed for cleaning pots, pans and kitchen equipment
  • Certified by HACCP international as "food safe" and "fit for purpose"
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Commercial
Color Finish Category:
Greens
Color Finish Name:
Dark Green
Length:
4-1/2 in
Material:
Fiber, Mineral, Resin
Package Quantity:
Pack of 40
Product Type:
Scouring Pad
Size:
4-1/2 in x 3 in
Width:
3 in