4-1/4 x 1-5/8 x 6 in. C-31 Commercial Sponge

You last purchased this on
 
Scotch-Brite™

4-1/4 x 1-5/8 x 6 in. C-31 Commercial Sponge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

4-1/4 x 1-5/8 x 6 in. C-31 Commercial Sponge

  • Fast #
  • Part #3M7000042920
  • Item #2172277
  • Manufacturer Part #7000042920
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stronger, less likely to fall apart
  • A size for every clean-up need
  • These cellulose sponges are 10 times more absorbent than polyurethane sponges
  • Heavy duty cleaning
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
Yellow
Length:
6 in
Material:
Plastic
Material Type:
Cellulose
Product Type:
Sponge
Size:
6 in x 4-1/4 in
Thickness:
1.625 in
Width:
4-1/4 in