4-7/8 in. Angled Sanding Sponge Fine

Part #3M05111507053  |  Item #7232006  |  Manufacturer Part #05111507053

$ 4.49 EACH

Length:

4-7/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fine grit
  • All purpose sanding sponge
  • Rinse and re-use
  • Use wet or dry

Specifications

Application: Sanding

Grit Type: Medium

Height: 1 in

Length: 4-7/8 in

Product Type: Sanding Sponge

Thickness: 2-7/8 in

Tool Type: Sandpaper

Width: 2-7/8 in