4 in. 1403 Water Ball Marker

Part #3M05113871764  |  Item #1743690  |  Manufacturer Part #05113871764

$ 11.75 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Accurate even in congested areas
  • Underground marker
  • Durable
  • Frequency- and color-coded
  • Easy to use
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps identify specific utility
  • 5 ft passive depth

Specifications

Application: [Commercial, Water]

Color Finish: Blue

Color Finish Category: Blues

Diameter: 4 in

Length: 4 in

Tool Type: Marker

Type: 3M05113871764

Weight: 0.7