4 in. Double Boom Petroleum Sorbent in White (Case of 4)

You last purchased this on
 
3M™

4 in. Double Boom Petroleum Sorbent in White (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

4 in. Double Boom Petroleum Sorbent in White (Case of 4)

  • Fast #
  • Part #3M7000006449
  • Item #7303376
  • Manufacturer Part #7000006449
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Scrim encased tube of particulate Sorbent material is secured by netting.
  • Built in attachment clips are provided at each end of the boom, allowing booms to be linked together.
  • For use in oil-only Sorbent applications.
  • Contains 4 booms, each with (2) 4"x10' long
  • Recommended for use in ditches, streams, rivers, lakes, and terminal docks and piers.
  • Case of booms absorbs 80 gallons of petroleum
  • UV resistant; will not deteriorate or disintegrate.
  • Unique double-cylinder design maximizes absorption and minimizes the escape of traces of oil in flowing water.
  • Requires Certification

Documents


Specifications

Application:
Oil, Chemical, Water
Color Finish Name:
White
Length:
10 ft
Package Quantity:
Case of 4
Width:
4 in