3M 4 in. Quick Pass Round Device

3M05111516598

Size

4 in

$168.67

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy installation
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)
  • Ideal for electrical, data and communication applications
  • Meets current IBC and NFPA 101 F-Rating requirements
  • Mounting or stud brackets sold separately
  • One-piece, hinged metal enclosure makes installations fast and easy
  • Re-enterable firestop device for blank openings, single- or multiple penetrates in new or retrofit construction
  • Red color help identify as a fire-rated device during inspection
  • Round models allow for quick creation of the penetration opening with hole saw, masonry dry core bit or concrete wet core bit
  • UL classified L rating, hot and cold smoke seal (foam smoke seal)

SPECIFICATIONS

Color Finish
Red
FM Approved
No
Material
Metal
Size
4 in
UL Listed
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday