3M 4 x 3/8 x 0.060 in. High Performance Cut-Off Wheel

3M05111566563

Manufacturer Part #: 05111566563

Diameter

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cuts fast and requires less pressure to be effective
  • Cuts cool to reduce likelihood of metal discoloration/oxidation
  • Specially formulated to be used on stainless and mild steel
  • Thin-width wheels quickly cut metal, enhancing throughput and productivity

SPECIFICATIONS

Application
Cutting
Diameter
4 in
Material
Ceramic
Product Type
Wheel
Thickness
0.060 in
Tool Type
Cut Off Wheel

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday