4 x 5/8 x 1/25 in. High Performance Cut-Off Wheel

You last purchased this on
 
3M™

4 x 5/8 x 1/25 in. High Performance Cut-Off Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

4 x 5/8 x 1/25 in. High Performance Cut-Off Wheel

  • Fast #
  • Part #3M7100043735
  • Item #4710630
  • Manufacturer Part #7100043735
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cuts cool to reduce likelihood of metal discoloration/oxidation
  • Specially formulated to be used on stainless and mild steel
  • 3M™ Ceramic Abrasive Grain cuts fast and requires less pressure to be effective
  • Available in both Type 1 and Type 27, so operators can choose the right wheel for their cutting application
  • Thin-width wheels quickly cut metal, enhancing throughput and productivity
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Diameter:
4 in
Material:
Ceramic
Product Type:
Grinding Wheel
Thickness:
0.035 in