4100 Series 21 in. Super Polish Floor Pad in White (Case of 5)

Part #3M04801108485  |  Item #5054993  |  Manufacturer Part #04801108485

$ 28.16 per CASE
(Pricing is for 21 in)

Pad Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
  • Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
  • Made of polyester fibers in an open textured non-woven construction

Specifications

Collection: 4100 Series

Color Finish: White

Material: Non-Woven Fiber

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 21 in

Thickness: 1 in

Type: 3M04801108485