5-1/2 x 0.1875 in. Surface Sanding Sponge

Part #3M05111506965  |  Item #801373  |  Manufacturer Part #05111506965

$ 1.23 EACH

Length:

5-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flexible sanding pad
  • Great for contour surfaces
  • Open coat construction provides a more aggressive cut and minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • 3M™ Hookit™ attachment provides easy application and removal

Specifications

Application: [Finishing, Sanding]

Color Finish: Yellow

Color Finish Category: Yellows

Grit Size: 150 µm

Grit Type: Fine

Length: 5-1/2 in

Thickness: 0.1875 in

Tool Type: Sponge

Width: 4-1/2 in