3M

5-1/2 x 4-1/2 x 0.1875 in. Surface Sanding Sponge

Part #3M05111506966  |  Manufacturer Part #05111506966

Width:

5-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible sanding pad
  • Great for contour surfaces
  • Contains 1 pad
  • Pads are sold in bulk

Specifications

Application: [Dry, Wet, Sanding]

Color Finish: Grey

Color Finish Category: Greys

Grit Size: 60 µm

Grit Type: Medium

Length: 4-1/2 in

Origin: Global

Product Type: Sanding Sponge

Thickness: 3/16 in

Tool Type: Sanding Sponge

Width: 5-1/2 in