3M 5 in. Gold Paper Disc Roll

3M05113101622

Diameter

5 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A-weight light paper backing is suitable for finishing applications
  • Convenient roll form means no liners to remove, increasing productivity
  • Durable, cuts fast, and performs well on many surfaces
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • Open coat construction minimizes dust on the abrasive and work piece for increased productivity

SPECIFICATIONS

Diameter
5 in
Tool Type
Sandpaper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday