5 in. Stikit Disc Pad

You last purchased this on
 
3M™

Stikit™ 5 in. Stikit Disc Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Stikit™ 5 in. Stikit Disc Pad

  • Fast #
  • Part #3M7100032986
  • Item #742784
  • Manufacturer Part #7100032986
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft density pad provides flexibility to reduce loading
  • 15 degree tapered edge is ideal for final finishing on flat or contoured surfaces
  • Low profile allows for better power transfer from the tool to the work surface
  • 5/16-24 external threads are compatible with orbital or random orbital sanders
  • Use with a random orbital sander
  • Requires Certification

Specifications

Application:
Sanding
Collection:
Stikit™
Diameter:
5 in
Product Type:
Finishing Pad
RPM:
12000
Thickness:
0.68 in
Width:
11/16 in