5 Micron Pleated Filter Cartridge for 3M Purification Aqua-Pure AP902
Aqua-Pure™ 5 Micron Pleated Filter Cartridge for 3M Purification Aqua-Pure AP902
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 10 gallons per minute (gpm) flow rate
- Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without a filter wrench
- Replacement cartridge provides up to 100,000 gallon capacity, approximately one year cartridge life, dependent upon water quality conditions
- 304 stainless steel head helps provide "sweat-in-place" installation plus corrosion resistance
- Whole house water filtration helps reduce sediment build-up in water heaters and appliances
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Application:
- Residential
- Capacity:
- 100,000 gal
- Cartridge Type:
- Filter
- Collection:
- Aqua-Pure™
- Connection Type:
- NPT
- Contaminant Removal:
- Particulate
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 6 mo
- Filtering System:
- Whole House
- Fits Model:
- AP902
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 4-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Style:
- Traditional;Modern
- Temperature Range:
- Up to 100 Deg F
- Weight:
- 3 lb