5 oz. Citrus Base Adhesive Remover
5 oz. Citrus Base Adhesive Remover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Food Grade
- No filmy residue
- Convenient easy-to-use aerosol adhesive remover
- Removes unwanted adhesive residue, grease, dirt oil, stickers, and more from many surfaces
- Capacity: 6.25 ounce
- Applications: Cleaning, surface preparation, adhesive removing
- Citrus Base
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Product Type:
- Remover, Citrus
- Size:
- 5 oz