5 oz. Rubber and Gasket Adhesive in Yellow
5 oz. Rubber and Gasket Adhesive in Yellow
Package Quantity Info:
EA: 1 IP: 36 CA: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fast drying and heat resistant for rubber and metal
- Meets requirements of MIL-M-81288
- High immediate strength
Documents
Specifications
- Application:
- ABS, Acrylic, Cardboard, Ceramic, Fabric, Felt, Glass, Hardboard, Leather, Metal, Plastic, Paper, PVC, Rubber, Wood
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Rubber
- Material Type:
- Polychloroprene
- Maximum Temperature:
- 300
- Product Type:
- Rubber and Gasket Adhesive
- Size:
- 5 oz