3M

50 yd. Vinyl Duct Tape

Part #3M05113106984  |  Manufacturer Part #05113106984

Length:

50 yd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
  • Peels off cleanly after 30 minutes on painted steel as hot as 200° F (93° C)
  • Easy to tear and conforms to irregular surfaces

Specifications

Color Finish: Grey

Length: 50 yd

Material: Vinyl

Thickness: 6.3 mil

UL Listed: No

Width: 2 in