3M

50 yd. x 2 in. Vinyl Duct Tape in Blue

Part #3M05113106978  |  Manufacturer Part #05113106978

Width:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
  • Peels off cleanly after 30 minutes on painted steel as hot as 200° F (93° C)
  • Easy to tear and conforms to irregular surfaces

Specifications

Application: Commercial

Color Finish: Blue

Length: 50 yd

Material: Plastic

Material Type: Vinyl

Maximum Temperature: 250

Temperature Range: Up to 250 Deg F

Tensile Strength: 12.6 lbs/inch

Thickness: 6.3 mil

UL Listed: No

Width: 2 in