50m x 48mm Seal Tape in Clear
50m x 48mm Seal Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- High performance packaging tape for heavy duty applications on a wide range of materials
- Excellent adhesion to recycled liner paper and fiberboard
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
Documents
Specifications
- ASTM:
- ASTM D1974-92
- Color Finish Name:
- Clear
- Length:
- 50 m
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Thickness:
- 1.9 mil
- Width:
- 48.0 mm