13 in. Buffer Floor Pad in Red (Case of 5)

You last purchased this on
 
3M™

5100 Series 13 in. Buffer Floor Pad in Red (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

5100 Series 13 in. Buffer Floor Pad in Red (Case of 5)

  • Fast #
  • Part #3M7000000677
  • Item #5055007
  • Manufacturer Part #7000000677
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used for everyday cleaning under and automatic scrubber
  • Also designed for spray buffing
  • Use to light scrub without dulling the finish
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Use on rotary or automatic floor machines
  • Cleans when damp; buffs when dry
  • Requires Certification

Documents


Specifications

Collection:
5100 Series
Color Finish Name:
Red
Material:
Non-Woven Fiber
Material Type:
Non-woven Nylon, Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
13 in
Thickness:
1 in
Type:
3M04801108388