5100 Series 16 in. Buffer Floor Pad in Red (Case of 5)

Part #3M04801108391  |  Item #5055017  |  Manufacturer Part #04801108391

$ 17.42 per CASE
(Pricing is for 16 in)

Pad Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use to light scrub without dulling the finish
  • Can be used for everyday cleaning under and automatic scrubber
  • Also designed for spray buffing
  • Works great on automatic floor scrubber for light-duty cleaning
  • Cleans when damp; buffs when dry

Specifications

Collection: 5100 Series

Color Finish: Red

Material: Non-Woven Fiber

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 16 in

Thickness: 1 in

Type: 3M04801108391