17 in. Cleaner Floor Pad in Blue (Case of 5)
5300 Series 17 in. Cleaner Floor Pad in Blue (Case of 5)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 44-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with detergent solution to scrub hard surface floors
- Made of nylon and polyester fibers in an open textured non-woven construction
- Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
- Environmentally preferable, low odor & zinc free
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Documents
Specifications
- Collection:
- 5300 Series
- Color Finish Name:
- Blue
- Material:
- Non-Woven Fiber
- Material Type:
- Non-woven Nylon, Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 17 in
- Thickness:
- 1 in
- Type:
- 3M04801108410