20 in. Cleaner Floor Pad in Blue (Case of 5)

You last purchased this on
 
3M™

5300 Series 20 in. Cleaner Floor Pad in Blue (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

5300 Series 20 in. Cleaner Floor Pad in Blue (Case of 5)

  • Fast #
  • Part #3M7100003274
  • Item #5055011
  • Manufacturer Part #7100003274
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used with detergent solution to scrub hard surface floors
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Environmentally preferable, low odor & zinc free
  • Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Requires Certification

Documents


Specifications

Collection:
5300 Series
Color Finish Name:
Blue
Material:
Non-Woven Fiber
Material Type:
Non-woven Nylon, Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
20 in
Thickness:
1 in
Type:
3M04801108413