54000 gal 5 gpm Replacement Water Filter Cartridge

Part #3MHF90S  |  Item #4878745  |  Manufacturer Part #5613505

$ 206.40 per PAIR

Capacity:

54000 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces sediment and chlorine taste and odor
  • Enhances water clarity
  • Reduces chlorine corrosion of metallic components and extends equipment life
  • Reduces sediment carry over for less equipment down time

Lead Law Compliant

Specifications

Application: Water

Capacity: 54000 gal

Filtering Material: No

Flow Rate: 5 gpm

Height: 23-5/8 in

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 53

Outside Diameter: 8 in

Type: 3MHF90S