0 items

3M Tartan™ 55m Filament Tape

3M0212008652

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glass yarn filaments add strength for box closing, bundling and more
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Tape resists nicks, abrasions, moisture and scuffing
  • Transparency provides clear visibility of box graphics, printing and illustrations

SPECIFICATIONS

Collection
Tartan™
Color Finish
Clear
Length
55 m
Material
Plastic, Synthetic Rubber
Material Type
Polypropylene
Thickness
4 mil
Width
24 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday