3M

55m x 24mm High Performance Masking Tape in Green

Part #3M05111564767  |  Manufacturer Part #05111564767

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
  • Resists paint bleed-through to help create super-sharp paint lines
  • Green backing improves visibility and accuracy during paint masking
  • Withstands surface temperatures up to 250° F/ 121° C for 30 minutes in paint bake operations

Documents

Specifications

Color Finish: Green

Length: 55 m

Material: Crepe Paper

Temperature Range: Up to 250 Deg F

Tensile Strength: 25 lbs/inch

Thickness: 6.7 mil

Type: 3M05111564767

Width: 24 mm