55m x 48mm Filament Tape
55m x 48mm Filament Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FILAMENT PROTECTION: Long-term holding power and very-high tensile strength
- HIGH ADHESION: Synthetic rubber adhesive bonds easily to most fiberboard, plastics, metals, and oily surfaces
- SHEAR STRENGTH: Industrial-strength, filament-reinforced tape resists nicks, abrasion, and moisture
- MAXIMUM PERFORMANCE: Able to withstand rough shipping and handling conditions
- VERSATILE APPLICATION: Glass yarn filaments add strength for box closing, bundling, and more
Specifications
- Color Finish Name:
- Clear
- Length:
- 55 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Thickness:
- 6.6 mil
- Width:
- 48.0 mm