3M

55m x 48mm Masking Tape in Tan

Part #3M05111564748  |  Manufacturer Part #05111564748

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic, and metal
  • Crepe paper backing is hand tearable
  • Unwinds smoothly for easy to control, application, and removal
  • Dependable for use in temperatures up to 200° F/ 93° C for 30 minutes
  • Tough masking tape seals, holds, bundles, labels, wraps, splices, and protects

Specifications

Color Finish: Tan

Length: 55 m

Material: [Crepe Paper, Rubber]

Thickness: 4.4 mil

Type: 3M05111564748

Width: 48 mm