55m x 96mm 200 Masking Tape in Natural
55m x 96mm 200 Masking Tape in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thick backing provides conformability for easy handling and application
- Natural rubber adhesive provides good holding power to help resist lifting or curling
- Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic and metal
- Not recommended for paint masking
- Easily hand tearable, yet resists slivering
Specifications
- Color Finish Name:
- Natural
- Length:
- 55 m
- Material:
- Rubber
- Product Type:
- Masking Tape
- Width:
- 96 mm