3/4 in. 6 gpm Water Filter

You last purchased this on
 
Aqua-Pure™

3/4 in. 6 gpm Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqua-Pure™

3/4 in. 6 gpm Water Filter

  • Fast #
  • Part #3M7100008195
  • Item #67531
  • Manufacturer Part #7100008195
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • May use AP124, AP110, AP1001, AP117, APS117, or AP420 drop-in cartridges in the AP100 series.
  • AP102T recommended for homes with 3-4 bathrooms.
  • Whole house water filter systems are great solutions to help protect your pipes and appliances as well as offer you great tasting drinking water from anywhere in the home.
  • Easy, time-saving filter cartridge replacement
  • 1-High cartridge height is 9.75 in. and 2-High cartridge height is 19.5 in.
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Sediment
Contaminant Removal:
Sediment, Chlorine, Taste, Odor
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
6 gpm
Height:
16-3/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Weight:
4.13 lb