3M

6 in. x 100 ft. #50 PVC and Vinyl Unprinted Tape in Black

Part #3M05400715785  |  Manufacturer Part #05400715785

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protects metal piping systems against corrosion
  • Polyvinyl chloride-based (PVC) backing resists harsh treatment
  • Provides excellent all-weather corrosion resistance for pipes, conduits and fittings, both above and below ground
  • Pressure sensitive adhesive eliminates the need for a heat source for application
  • Resistant to impact, abrasion and punctures

Specifications

Application: Electrical

Color Finish: Black

Length: 100 ft

Material: Plastic

Material Type: [PVC, Vinyl]

Maximum Temperature: 176

Temperature Range: -55 to 176 Deg F

Thickness: 10 mil

Width: 6 in