3M

6 x 9 in. Heavy Duty Hand Pad (Box of 20, Case of 2 Boxes)

Part #3M48011650550  |  Manufacturer Part #48011650550

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aggressive, durable pad is an excellent choice for your heaviest cleaning, deburring and finishing applications
  • Very high density Scotch-Brite™ pad is super aggressive for quick stock removal
  • Durable construction withstands extremely heavy use on the toughest surfaces
  • Cuts fast to remove coatings and corrosion in demanding cleaning and finishing applications
  • Performance similar to steel wool grade 4 without shredding, rusting, or splintering
  • Maybe used by hand with a hand pad block or on an in-line sander

Specifications

Application: Deburring, Finishing

Color Finish: Tan

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 9 in

Package Quantity: Box of 20, Case of 2 Boxes

Product Type: Hand Pad

Width: 6 in