0 items

3M 60 yd. Masking Tape

3M05113126340

Length

60 yd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Goes on quickly and easily, sticks at a touch and stays put
  • High performance masking tape for automotive refinishing applications
  • Highly conformable, provides the best adhesive transfer resistance
  • Hugs curves, contours and provides outstanding paint lines
  • Scotch® Performance Green Masking Tape 233+

SPECIFICATIONS

Color Finish
Green
Lead Law Compliant
Yes
Length
60 yd
Temperature Range
Up to 250 Deg F
Thickness
6.6 mil
Width
48.0 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday