3M
6000 Series Medium TPE and Silicone Full Facepiece Reusable Respirator
Part #3MI05113854146 | Item #7480308 | Manufacturer Part #5113854146
Call for Pricing
EACH
Size:
MediumProduct Details
- Use with 3M™ filters 2000 series, 3M™ filter 7093, P100, 3M™ cartridges 6000 series, or 3M™ dual airline systems against a variety of gases, vapors and particulate hazards according to Niosh approvals
- Lightweight, balanced design
- Silicone face seal for greater comfort and durability
- Unique center adapter to direct exhaled breath and moisture downward, helps reduce debris from depositing in the valve, and allows for quick and easy cleaning
- 3M™ Cool Flow™ Valve for cooler, drier comfort
- Connection Type: Bayonet
- Recommended Applications: Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
- Size: Medium
Specifications
Application: [Construction, General Manufacturing, Industrial, Maintenance, Marine, Oil, Gas, Transportation]
CARB OTC LEED Compliant: No
Collection: 6000 Series
Color Finish: Grey
Color Finish Category: Greys
Material: [Silicone, Plastic]
Material Type: TPE
Package Quantity: Case of 4
Size: Medium
UL Listed: No