660 L Clostridium Difficile Solution Tablet

Part #3MI05112585938  |  Item #7563652  |  Manufacturer Part #5112585938

Call for Pricing per CASE

Size:

660 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Wall, Counter Tops, Sinks, Garbage Cans, Tables, Chairs, Telephone, Bathtubs, Urinals, Toilet Bowls]

Dilution Rate: 4:1

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 2

Product Type: Tablet

SCAQMD Compliant: No

Size: 660 L